Motor

  • Mfr # CD5P1EC
  • Zoro # G725056846
product price: 
$
959.99
/ea
Free Shipping & Returns

Key Features

Insulation Class
F
Motor Design
Three-Phase
Frame Size
184TC
Constant Torque Rating
4:1
Product Type
General Purpose Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD5P1EC
Zoro #
G725056846
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
184TC
Shaft Length
2 5/8 in
Body Diameter
9.84 in
Shaft Diameter
1 1/8 in
Length Less Shaft
14 7/16 in
Length
17 1/16 in
Overall Length
17 1/16 in

Details

Insulation Class
F
Motor Design
Three-Phase
Constant Torque Rating
4:1
Product Type
General Purpose Motor
Nameplate Horsepower @ 50 Hz
5 hp
Duty Cycle
Continuous
Weight
110 lb
Motor Enclosure Type
Totally Enclosed Fan Cooled
Item
Motor
Full Load Current @ 60 Hz
12.3/6.1 A
NEMA Design Class
B
Bearing Lubrication Type
Regreasable
Application
General Purpose
Efficiency Rating
Premium Efficiency (IE3)
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1.15
Usable @ 200V
Usable at 200V
Nominal Efficiency
88.5 %
Frame Material
Cast Iron
Inverter Rating
Inverter Rated
Full Load Current @ 50 Hz
14.1/7.1 A
Variable Torque Rating
20:1
Frequency
60/50 Hz
Phase
Three
Standards
CRUus, CSA
Nameplate Voltage @ 50 Hz
200/400V AC
Nameplate Service Factor @ 50 Hz
1
Nameplate RPM @ 50 Hz
2,910 RPM

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews