Three-Phase Motor, 125 HP, 444TSC Frame, 380/460V AC Voltage, 3,575 Nameplate RPM

  • Mfr # C125P1FSCR
  • Zoro # G0392330
product price: 
$
16,601.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
125
Nameplate RPM
3,575
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
136.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C125P1FSCR
Zoro #
G0392330
UPC #
786382107376
Country of Origin
Mexico
Item
Motor
HP
125
Nameplate RPM
3,575
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
136.0 A
Frame
444TSC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
HP @ 50Hz
125
Full Load Amps @ 50Hz
136.0 A
Weight
1,660 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
380V, 460V
Bearing Protection
Double Shields
RPM @ 50Hz
3,575/2,965
Frequency
60 Hz
Frame Material
Steel
Nameplate Service Factor @ 50 Hz
1.15
Shaft Design
Keyed
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate RPM @ 50 Hz
3,528/2,909 RPM
Bearing Lubrication Type
Regreasable
Full Load Current @ 50 Hz
136.0 A
Full Load Current @ 60 Hz
136.0 A
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Number of Speeds
1
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Horsepower @ 50 Hz
125 hp
Nameplate Voltage @ 60 Hz
380/460V AC
Nameplate RPM @ 60 Hz
3,575 RPM
Nameplate Horsepower @ 60 Hz
125 hp

Dimensions

Length Less Shaft
38 1/4 in
Overall Length
42 3/4 in
Shaft Dia.
2 3/8 in
Shaft Length
4 1/2 in
Shaft Diameter
2 3/8 in
Frame Size
444TSC
Wire Rope Length
42 3/4 in
Length
42 3/4 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 125 HP, Nameplate RPM 3,575, Frame 444TSC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 136.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.