Shop U.S. MOTORS

Three-Phase Motor, 1/2 HP, 56 Frame, 208V, 230V, 460V Voltage, 1,140 Nameplate RPM

  • Mfr # T12S3A
  • Zoro # G0390912

product price: 
$
303.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,140
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.2-2.3/1.1 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T12S3A
Zoro #
G0390912
UPC #
786382070540
Country of Origin
Mexico
Item
Motor
HP
1/2
Nameplate RPM
1,140
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.2-2.3/1.1 A
Frame
56
Motor Bearings
6203,6203
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Standards
CE, CSA Certified, UL Listed
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Motor Thermal Protection
None
Weight
27 19/32 lb
Usable @ 208V
Usable at 208V
Bearing Protection
Double Shields
Insulation Class
B
Number of Speeds
1
Application
General Purpose
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
NEMA Design Class
B
Nameplate RPM @ 50 Hz
1,455/1,460 RPM
Full Load Current @ 60 Hz
2.2-2.3/1.1 A
Nameplate Service Factor @ 60 Hz
1.15
Sub Application
Fan/Blower, Air Compressor
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Steel
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, Nameplate RPM 1,140, Frame 56, Voltage 208V, 230V, 460V, 60 Hz Hz, Three Phase, Full Load Amps 2.2-2.3/1.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, 1,101-1,200, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.