Motor, 3PH, 1/2HP, 1800, 208-230/460V, WD 56C

  • Mfr # WD12S2ACR

  • Zoro # G0400590


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
Voltage
208-230/460V AC
Motor Frame Material
Steel
Motor Thermal Protection
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD12S2ACR
Zoro #
G0400590
UPC #
786382070960
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 1/4 in
Length Less Shaft
9 3/8 in
Bolt Circle Dia.
5 7/8 in
Stud Size
3/8"-16

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
Voltage
208-230/460V AC
Frame
56
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Motor Mounting Type
C-Face
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
All Angle
Shaft Material
303
NEMA Design
B
Full Load Amps
1.9-1.8/0.9 A
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,800 RPM
Motor Application
Food Processing, General Purpose
Ins. Class
F
Standards
BISSC, USDA
Motor Bearings
Ball
Motor Sub Application
Bakery
Usable @ 208V
Usable at 208V
Mounting Stud Pattern
0.375-16 in
Weight
27.08 lb
Finish
Epoxy-Coated
No. of Speeds
1
Endshield Material
Aluminum
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.9-1.8/0.9 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.