Shop U.S. MOTORS

Three-Phase Motor, 1/2 HP, 56C Frame, 208V, 230V, 460V Voltage, 3,450 Nameplate RPM

  • Mfr # T12S1ACR
  • Zoro # G0400581

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
3,450
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
2.18-2.18/1.09 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T12S1ACR
Zoro #
G0400581
UPC #
786382071424
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 15/16 in
Overall Length
10 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
10 7/8 in
Length
10 7/8 in

Details

Item
Motor
HP
1/2
Nameplate RPM
3,450
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
2.18-2.18/1.09 A
Frame
56C
Motor Bearings
6203,6203
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Nominal Efficiency
64 %
Standards
CE, CSA Certified, UL Listed
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Weight
24 lb
Usable @ 208V
Usable at 208V
Bearing Protection
Double Shields
Insulation Class
B
Application
General Purpose
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Steel
Number of Speeds
1
NEMA Design Class
B
Nameplate RPM @ 50 Hz
1,770 RPM
Sub Application
Fan/Blower, Air Compressor
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
2.18-2.18/1.09 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 50 Hz
230/460V AC

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, Nameplate RPM 3,450, Frame 56C, Voltage 208V, 230V, 460V, 60 Hz Hz, Three Phase, Full Load Amps 2.18-2.18/1.09 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 64 Percent, 3,001-3,600, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.