Three-Phase Motor, 150 HP, 449TL Frame, 2,300/4,000V Voltage, 1,190 Nameplate RPM

  • Mfr # C150S3WB
  • Zoro # G0401500
product price: 
$
27,465.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
150
Nameplate RPM
1,190
Voltage
2,300V, 4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
36/20.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C150S3WB
Zoro #
G0401500
UPC #
786382117191
Country of Origin
Mexico
Item
Motor
HP
150
Nameplate RPM
1,190
Voltage
2,300V, 4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
36/20.7 A
Frame
449TL
Motor Bearings
Roller
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA
Motor Thermal Protection
None
NEMA Design
B
Weight
2,650 lb
Duty Cycle
Continuous
Number of Speeds
1
Shaft Design
Keyed
Full Load Current @ 60 Hz
36/20.7 A
Nameplate Voltage @ 50 Hz
220/380V AC, 240/415V AC, 400V AC
Bearing Type
Roller
Mounting Position
Horizontal
Efficiency Rating
NEMA Standard Efficiency
Nameplate RPM @ 50 Hz
2,840/2,850/2,860 RPM
Product Type
General Purpose Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Frequency
60 Hz
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 60 Hz
1,190 RPM
Nameplate Horsepower @ 60 Hz
150 hp
Nameplate Voltage @ 60 Hz
2300/4000V AC

Dimensions

Length Less Shaft
46 15/16 in
Overall Length
57 1/8 in
Shaft Dia.
4 3/8 in
Shaft Length
10 3/16 in
Frame Size
449TL
Shaft Diameter
4 3/8 in
Wire Rope Length
57 1/8 in
Length
57 1/8 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, Nameplate RPM 1,190, Frame 449TL, Voltage 2,300/4,000V, 60 Hz Hz, Three Phase, Full Load Amps 36/20.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Roller Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 1,101-1,200, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.