Shop MARATHON
See all product information
Create Account
GT1013A General Purpose TEFC Motor 5HP 1800 RPM 184T
- Mfr # MGT1013
- Zoro # G623932051
product price:Â
$
993.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Cast Iron
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
No. of Speeds
1
Nameplate RPM
1,765 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1013
- Zoro #
- G623932051
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Nameplate RPM
- 1,765 RPM
- Motor Enclosure Design
- TEFC
- Frame
- 184T
- Hz
- 60 Hz
- HP
- 5
Description
Marathon GT1013A 5 & 3 HP general purpose motor (PEM-MGT1013) delivers 1765 and 1462 RPM in a totally enclosed fan-cooled 184T cast iron frame with 230/460V, three speeds, reversible rotation and rigid base mounting. Squirrel-cage inverter-rated with 1.125 in shaft and 2.75 in extension, Division 2 T2B hazardous location, 89.5% efficiency, F insulation, continuous duty, CE/CSA/UL listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.