3-Phase Motor, 150 HP, 445T Frame, 460V AC Voltage, 1,785/2,680/90 Nameplate RPM

  • Mfr # H150T2C
  • Zoro # G0401674
product price: 
$
16,141.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
150
Nameplate RPM
1,785/2,680/90
Frame
445T
Voltage
460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H150T2C
Zoro #
G0401674
UPC #
786382111656
Country of Origin
Mexico

Dimensions

Shaft Dia.
3 3/8 in
Shaft Diameter
3 3/8 in
Frame Size
445T

Details

Item
Vector Motor
Motor Design
Three-Phase
HP
150
Nameplate RPM
1,785/2,680/90
Frame
445T
Voltage
460V AC
Nominal Efficiency
95.8 %
Phase
Three
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Horizontal Footed
Motor Service Factor
1
Ins. Class
H
Inverter Rated
Inverter Rated
Max. Ambient Temp.
104 Degrees F
Motor Application
Definite Purpose
Standards
CSA Certified, UL Listed
No. of Speeds
1
Motor Mounting Position
Horizontal
Full Load Amps
180.0 A
Motor Sub Application
Blowers, Fans, Pumps
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
NEMA Design
A
Motor Frame Material
Cast Iron
CC Number
CC030A
Duty Cycle
Continuous
Weight
1,700 lb
Bearing Protection
Double Shields
Removable Base
Regreasable Bearings
Frequency
60 Hz
Efficiency Rating
NEMA Energy Efficient
Product Type
Vector Motor
NEMA Design Class
A
Ambient Temperature - Maximum
40 Degrees C
Maximum Speed
1,800 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1
Mounting Position
Horizontal
Frame Material
Cast Iron
Insulation Class
H
Full Load Current @ 60 Hz
180 A

Description

Vector Motor, Three Phase, Motor Design Three-Phase, 150 HP, Nameplate RPM 1,785/2,680/90, No. of Speeds 1, Voltage 460V AC, Full Load Amps 180.0 A, 445T Frame, 60 Hz Hz, Motor Service Factor 1, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Inverter Rated

Ratings & reviews