Three-Phase Motor, 1 1/2 HP, 56H Frame, 208V, 230V, 460V Voltage, 1,725 Nameplate RPM

  • Mfr # T32P2AH
  • Zoro # G0399881
product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
4.5-4.5/2.2 A
Frame
56H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T32P2AH
Zoro #
G0399881
UPC #
786382117139
Country of Origin
Mexico
Item
Motor
HP
1 1/2
Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
4.5-4.5/2.2 A
Frame
56H
Motor Bearings
62036203
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA Certified, UL Listed
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Usable @ 208V
Usable at 208V
Weight
38 lb
Bearing Protection
Double Shields
Kw
1.119 kW
Duty Cycle
CONT
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Frequency
60 Hz
Number of Speeds
1
Insulation Class
B
Shaft Design
Keyed
Product Type
General Purpose Motor
Frame Material
Steel
Full Load Current @ 60 Hz
4.5-4.5/2.2 A
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
190/380V AC
Sub Application
Fan/Blower, Air Compressor
Nameplate RPM @ 50 Hz
2,850 RPM
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate Voltage @ 60 Hz
208V AC, 230V AC, 460V AC
Nameplate RPM @ 60 Hz
1,725 RPM

Dimensions

Length Less Shaft
10 15/16 in
Overall Length
12 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Frame Size
56H
Shaft Diameter
5/8 in
Wire Rope Length
12 7/8 in
Length
12 7/8 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,725, Frame 56H, Voltage 208V, 230V, 460V, 60 Hz Hz, Three Phase, Full Load Amps 4.5-4.5/2.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & reviews