Motor, 3PH, 1HP, 1800, 208-230/460V, PF 56HC

  • Mfr # WDP1P2AHC

  • Zoro # G0402359


product price:  $784.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDP1P2AHC
Zoro #
G0402359
UPC #
786382116569
Country of Origin
Mexico

Dimensions

Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Length Less Shaft
12 5/16 in
Overall Length
14 1/4 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Shaft Design
Keyed
Ins. Class
F
Shaft Material
303
Motor Mounting Position
All Angle
Standards
BISSC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Max. Ambient Temp.
40 Degrees C
Motor Application
Food Processing, General Purpose
Nameplate RPM
1,800 RPM
Motor Mounting Type
C-Face
Nominal Efficiency
85.5 %
NEMA Design
B
Full Load Amps
3.5-3.4/1.7 A
Motor Sub Application
Bakery
HP @ 50Hz
1 hp
Voltage @ 50Hz
190/380; 208-230/460
No. of Speeds
1
Usable @ 208V
Usable at 208V
Weight
31 lb
Full Load Amps @ 50Hz
3.5-3.4/1.7 A
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Inverter Rating
4:1
Endshield Material
Stainless Steel
Finish
Unfinished
Usable @ 200V
Not Usable at 200V

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.5-3.4/1.7 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.