Three-Phase Metric Motor, 1 HP, 56 Frame, 208 to 230/460 Voltage, 1,725 Nameplate RPM

  • Mfr # T1P2AH
  • Zoro # G0402471
product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,725
Voltage
208V to 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.3-3.2/1.5 A
Frame
56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1P2AH
Zoro #
G0402471
UPC #
786382117122
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Shaft Diameter
5/8 in
Frame Size
56

Details

Item
Metric Motor
HP
1
Nameplate RPM
1,725
Voltage
208V to 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.3-3.2/1.5 A
Frame
56
Motor Bearings
6203,6203
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
208V to 230V, 460V
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Nominal Efficiency
85.5 %
Standards
CE
Motor Thermal Protection
None
Kw
0.8 kW
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Frame Material
Steel
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
3.3-3.2/1.5 A
Insulation Class
B
Nameplate RPM @ 50 Hz
2,930/2,935/2,940 RPM
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, 0.8 kW kW, Nameplate RPM 1,725, Frame 56, Voltage 208 to 230/460, 60 Hz Hz, Three Phase, Full Load Amps 3.3-3.2/1.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1800, CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.