Shop U.S. MOTORS

Three-Phase Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM

  • Mfr # U1V2BC
  • Zoro # G0393475

product price: 
$
446.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,760
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.0/1.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1V2BC
Zoro #
G0393475
UPC #
786382042547
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/8 in
Overall Length
13 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 in
Shaft Diameter
7/8 in
Frame Size
143TC
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Details

Item
Motor
HP
1
Nameplate RPM
1,760
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.0/1.5 A
Frame
143TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Weight
45 lb
NEMA Design
B
Motor Sub Application
Pump
Inverter Rated
Yes
Motor Thermal Protection
None
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Nameplate RPM @ 50 Hz
1,745/1,435 RPM
Bearing Lubrication Type
Regreasable
Number of Speeds
1
Frame Material
Aluminum
Insulation Class
F
Mounting Position
Horizontal
NEMA Design Class
B
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Sub Application
Fan/Blower
Product Type
General Purpose Motor
Frequency
60 Hz
Full Load Current @ 60 Hz
3.0/1.5 A
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,760, Frame 143TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 3.0/1.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.