Three-Phase Motor, 1 HP, 56 Frame, 208V, 230V, 460V Voltage, 3,450 Nameplate RPM

  • Mfr # T1P1A
  • Zoro # G0402681
product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
3,450
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.4-3.2/1.6 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1P1A
Zoro #
G0402681
UPC #
786382070915
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 15/16 in
Overall Length
11 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Shaft Diameter
5/8 in
Frame Size
56
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Details

Item
Motor
HP
1
Nameplate RPM
3,450
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.4-3.2/1.6 A
Frame
56
Motor Bearings
6203,6203
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Nominal Efficiency
77 %
Standards
CE, CSA Certified, UL Listed
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
NEMA Design
B
Usable @ 208V
Usable at 208V
Weight
27 lb
Bearing Protection
Double Shields
Nameplate Service Factor @ 60 Hz
1.25
Application
General Purpose
Full Load Current @ 60 Hz
3.4-3.2/1.6 A
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Frame Material
Steel
Product Type
General Purpose Motor
Nameplate RPM @ 50 Hz
1,460/1,465/1,470 RPM
Insulation Class
B
Sub Application
Fan/Blower, Air Compressor
Efficiency Rating
NEMA Premium Efficiency
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
NEMA Design Class
B

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 3,450, Frame 56, Voltage 208V, 230V, 460V, 60 Hz Hz, Three Phase, Full Load Amps 3.4-3.2/1.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 77 Percent, 3,001-3,600, CE, CSA Certified, UL Listed

Ratings & reviews