Shop U.S. MOTORS

Motor

  • Mfr # JJ07
  • Zoro # G823360500

product price: 
$
2,375.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Size
256T
Variable Torque Rating
10:1
Usable @ 208V
Not Usable at 208V
Full Load Current @ 60 Hz
54.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JJ07
Zoro #
G823360500
UPC #
-
Country of Origin
Mexico
Motor Enclosure Type
Totally Enclosed Fan Cooled
Variable Torque Rating
10:1
Usable @ 208V
Not Usable at 208V
Full Load Current @ 60 Hz
54.0 A
Nameplate RPM @ 50 Hz
2850 RPM
Includes
Motor Paint, Rotor Treatment
Motor Design
Three-Phase
Frame Material
Cast Iron
Efficiency Rating
NEMA Premium Efficiency
Weight
325 lb
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Nameplate Voltage @ 50 Hz
220/380/440V AC
Number of Speeds
1
Phase
Three
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
42 mo
Product Type
General Purpose Motor
Mounting Position
Horizontal
Nominal Efficiency
93 %
Usable @ 200V
Usable at 200V
Inverter Rating
Inverter Rated
Insulation Class
F
Item
Motor
Nameplate Voltage @ 60 Hz
200V AC
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate RPM @ 60 Hz
1,800 RPM

Dimensions

Frame Size
256T
Wire Rope Length
22 5/16 in
Overall Length
22 5/16 in
Length
22 5/16 in

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 93 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.