Shop U.S. MOTORS

Three-Phase Motor, 20 HP, 286T Frame, 460V Voltage, 1,755 Nameplate RPM 25 5/8 in Overall Length

  • Mfr # U20R9C
  • Zoro # G0402593

product price: 
$
3,665.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
20
Nameplate RPM
1,755
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
24.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U20R9C
Zoro #
G0402593
UPC #
786382042752
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 5/8 in
Overall Length
25 5/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Shaft Diameter
1 5/8 in
Frame Size
286T
Wire Rope Length
25 5/8 in
Length
25 5/8 in

Details

Item
Motor
HP
20
Nameplate RPM
1,755
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
24.7 A
Frame
286T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
2
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA Certified, UR
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
262 lb
Removable Base
Regreasable
Bearing Protection
Double Shields
Shaft Design
Keyed
Efficiency Rating
NEMA Standard Efficiency
Frequency
60 Hz
Insulation Class
F
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 50 Hz
1,425 RPM
Full Load Current @ 60 Hz
24.7 A
Bearing Type
Ball
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Bearing Lubrication Type
Regreasable
Number of Speeds
2
Frame Material
Aluminum
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
General Purpose Motor

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, Nameplate RPM 1,755, Frame 286T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 24.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CSA Certified, UR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.