Shop U.S. MOTORS

Three-Phase Motor, 1 1/2 HP, 143T Frame, 200V Voltage, 3,500 Nameplate RPM 13 in Overall Length

  • Mfr # U32P1H
  • Zoro # G0390955

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3,500
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
4.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U32P1H
Zoro #
G0390955
UPC #
786382087821
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 3/4 in
Overall Length
13 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Frame Size
143T
Shaft Diameter
7/8 in
Wire Rope Length
13 in
Length
13 in

Details

Item
Motor
HP
1 1/2
Nameplate RPM
3,500
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
4.4 A
Frame
143T
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
Usable @ 200V
Usable at 200V
Duty Cycle
Continuous
Weight
30 lb
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Sub Application
Fan/Blower, Air Compressor
Frequency
60 Hz
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.25
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Nameplate RPM @ 50 Hz
1,460/1,465 RPM
Frame Material
Steel
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Full Load Current @ 60 Hz
4.4 A
Shaft Design
Keyed
Efficiency Rating
NEMA Premium Efficiency
Application
General Purpose
Mounting Position
Horizontal
Number of Speeds
1
Product Type
General Purpose Motor

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3,500, Frame 143T, Voltage 200V, 60 Hz Hz, Three Phase, Full Load Amps 4.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.