Shop U.S. MOTORS

Three-Phase Motor, 2 HP, 145T Frame, 460V Voltage, 1,740/860 Nameplate RPM 14 in Overall Length

  • Mfr # U2L9C
  • Zoro # G0402575

product price: 
$
800.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,740/860
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
0.125 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2L9C
Zoro #
G0402575
UPC #
786382043247
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 3/4 in
Overall Length
14 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Shaft Diameter
7/8 in
Frame Size
145T
Wire Rope Length
14 in
Length
14 in

Details

Item
Motor
HP
2
Nameplate RPM
1,740/860
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
0.125 A
Frame
145T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1800
Phase
Three
No. of Speeds
2
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
81.5 %
Standards
CSA Certified, UR
Motor Thermal Protection
Auto
Weight
42 1/32 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Full Load Current @ 60 Hz
0.125 A
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Insulation Class
F
Frame Material
Aluminum
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Efficiency Rating
NEMA Standard Efficiency
Application
General Purpose
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.25
Bearing Type
Ball
Bearing Lubrication Type
Regreasable
Product Type
General Purpose Motor
Shaft Design
Keyed
Number of Speeds
2
Nameplate RPM @ 50 Hz
2,925/2,935/2,940 RPM

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,740/860, Frame 145T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 0.125 A, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 81.5 Percent, 1800, CSA Certified, UR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.