Shop U.S. MOTORS

Three-Phase Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM

  • Mfr # U20V2B
  • Zoro # G0402943

product price: 
$
1,968.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
20
Nameplate RPM
1,770
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
47.0/23.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U20V2B
Zoro #
G0402943
UPC #
786382042783
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 5/8 in
Overall Length
25 5/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Frame Size
256T
Shaft Diameter
1 5/8 in
Wire Rope Length
25 5/8 in
Length
25 5/8 in

Details

Item
Motor
HP
20
Nameplate RPM
1,770
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
47.0/23.7 A
Frame
256T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Sub Application
Pump
Motor Thermal Protection
None
Weight
230 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Frequency
60 Hz
Application
General Purpose
Frame Material
Aluminum
Nameplate Service Factor @ 60 Hz
1.15
Bearing Lubrication Type
Regreasable
Full Load Current @ 60 Hz
47.0/23.7 A
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Sub Application
Fan/Blower
Shaft Design
Keyed
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Nameplate RPM @ 50 Hz
945/950 RPM
NEMA Design Class
B

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, Nameplate RPM 1,770, Frame 256T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 47.0/23.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.