DC Permanent Magnet Motor, 56C

  • Mfr # 108050.00
  • Zoro # G4608810
product price: 
$
525.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Voltage
24V DC
Nameplate RPM
1,800 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
108050.00
Zoro #
G4608810
UPC #
691720006733
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Body Dia.
5 5/8 in
Shaft Length
1 7/8 in
Overall Length
10 3/4 in
Length Less Shaft
8 13/16 in
Stud Size
3/8"-16
Frame Size
56C
Shaft Diameter
5/8 in
Mounting Stud Thread Size
3/8"-16
Wire Rope Length
10 3/4 in
Length
10 3/4 in

Details

Item
DC Permanent Magnet Motor
HP
1/3
Voltage
24V DC
Nameplate RPM
1,800 RPM
Frame
56C
Full Load Amps
13.5 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Brush Type
Carbon
Features
Removable Base, Rugged Die Cast Endshields with Steel Bearing Inserts
Bearings
Ball
RPM Group
1701-1800
Motor Mounting Type
Face/Base
Full Load Torque
11.7 in-lb
Motor Application
General Application
Motor Design
Permanent Magnet
Motor Enclosure Design
Totally Enclosed Nonventilated
Voltage Compatibility
24V DC
Rotation
CW/CCW
Ins. Class
F
Standards
CSA (LR2025), UL (E49747)
Stud Quantity
4
Removable Base
Yes
Duty Cycle
Continuous
Weight
34 lb
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Motor Bearings
Ball
Motor Shaft Design
Keyed
Insulation Class
F
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Application
General Purpose
Full Load Current
13.5 A
Nameplate Service Factor
1
Nameplate Voltage
24V DC
Product Type
DC Motor
Includes
Removable Base
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 1/3 HP, Nameplate RPM 1,800 RPM, Voltage 24V DC, 13.5 A Full Load Amps, 56C Frame, Full Load Torque 11.7 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews