Three-Phase Motor, 2 HP, 182T Frame, 460V Voltage, 1,735 Nameplate RPM 16 1/8 in Overall Length

  • Mfr # U2R9C
  • Zoro # G0393694
product price: 
$
1,043.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,735
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.8 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2R9C
Zoro #
G0393694
UPC #
786382043308
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 3/8 in
Overall Length
16 1/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Frame Size
182T
Shaft Diameter
1 1/8 in
Wire Rope Length
16 1/8 in
Length
16 1/8 in

Details

Item
Motor
HP
2
Nameplate RPM
1,735
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.8 A
Frame
182T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
2
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
80 %
Standards
CSA Certified, UR
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
40 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
Full Load Current @ 60 Hz
2.8 A
Application
General Purpose
Insulation Class
F
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
1,185/980 RPM
Frequency
60 Hz
Number of Speeds
2
Nameplate Service Factor @ 60 Hz
1.25
Ambient Temperature - Maximum
40 Degrees C
Bearing Lubrication Type
Regreasable
Bearing Type
Ball
Frame Material
Aluminum
Product Type
General Purpose Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Shaft Design
Keyed

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,735, Frame 182T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 2.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 80 Percent, 1,701-1,800, CSA Certified, UR

Ratings & reviews