Three-Phase Motor, 2 HP, 145T Frame, 200V Voltage, 1,750 Nameplate RPM 13 in Overall Length

  • Mfr # U2P2H
  • Zoro # G0395392
product price: 
$
413.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,750
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
6.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2P2H
Zoro #
G0395392
UPC #
786382087760
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 3/4 in
Overall Length
13 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Frame Size
145T
Shaft Diameter
7/8 in
Wire Rope Length
13 in
Length
13 in

Details

Item
Motor
HP
2
Nameplate RPM
1,750
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
6.4 A
Frame
145T
Motor Bearings
6203-2Z-J/C3,6205-2Z-J/C3
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
Weight
35 lb
Usable @ 200V
Usable at 200V
Duty Cycle
Continuous
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Kw
1.492 kW
Nameplate Service Factor @ 60 Hz
1.25
Nameplate RPM @ 50 Hz
1,180/975 RPM
Product Type
General Purpose Motor
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Full Load Current @ 60 Hz
6.4 A
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Sub Application
Fan/Blower, Air Compressor
Frame Material
Steel
Frequency
60 Hz
Insulation Class
F
NEMA Design Class
B

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,750, Frame 145T, Voltage 200V, 60 Hz Hz, Three Phase, Full Load Amps 6.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.