Shop U.S. MOTORS

Three-Phase Motor, 2 HP, 56H Frame, 208V, 230V, 460V Voltage, 1,725 Nameplate RPM

  • Mfr # T2P2AH
  • Zoro # G0403880

product price: 
$
426.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
6.2-6.0/3.0 A
Frame
56H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2P2AH
Zoro #
G0403880
UPC #
786382114312
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 7/16 in
Overall Length
13 3/8 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Shaft Diameter
5/8 in
Frame Size
56H
Wire Rope Length
13 3/8 in
Length
13 3/8 in

Details

Item
Motor
HP
2
Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
6.2-6.0/3.0 A
Frame
56H
Motor Bearings
6203,6205
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
50/60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA Certified, UL Listed
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Motor Thermal Protection
None
Weight
41 23/32 lb
Usable @ 208V
Usable at 208V
Full Load Amps @ 50Hz
6.2-6.0/3.0 A
HP @ 50Hz
2 hp
Bearing Protection
Double Shields
RPM @ 50Hz
1,725/1,425
Voltage @ 50Hz
208V, 230V, 460V
Service Factor @ 50Hz
1.15
Shaft Design
Keyed
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Nameplate Horsepower @ 50 Hz
2 hp
Nameplate RPM @ 50 Hz
1,415/1,425 RPM
Frequency
60 Hz
Full Load Current @ 60 Hz
6.2-6.0/3.0 A
Application
General Purpose
Full Load Current @ 50 Hz
6.2-6.0/3.0 A
Insulation Class
B
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
General Purpose Motor
Nameplate Service Factor @ 50 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Steel
Sub Application
Fan/Blower, Air Compressor
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,725, Frame 56H, Voltage 208V, 230V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 6.2-6.0/3.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.