Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 2HP, 1800, 208-230/460V, WD TC

  • Mfr # WD2P2A14C

  • Zoro # G0403564


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD2P2A14C
Zoro #
G0403564
UPC #
786382097646
Country of Origin
Mexico

Dimensions

Shaft Length
2 in
Length Less Shaft
11 15/16 in
Overall Length
13 15/16 in
Shaft Dia.
7/8 in
Stud Size
3/8"-16
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
145TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
NEMA Design
B
Shaft Material
303
Hz
60 Hz
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,800 RPM
Full Load Amps
6.2-6.0/3.0 A
Motor Mounting Position
All Angle
Ins. Class
F
Standards
BISSC, USDA
Motor Bearings
Ball
Motor Application
Food Processing, General Purpose
Motor Mounting Type
C-Face
Nominal Efficiency
86.5 %
Motor Sub Application
Bakery
Mounting Stud Pattern
0.375-16 in
Weight
47.5 lb
No. of Speeds
1
Usable @ 208V
Usable at 208V
Finish
Epoxy-Coated
Endshield Material
Aluminum
Duty Cycle
Continuous
Inverter Rating
4:1
Usable @ 200V
Not Usable at 200V

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.2-6.0/3.0 A, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.