Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 2HP, 3600, 208-230/460V, WD TC

  • Mfr # WD2P1A14C

  • Zoro # G0403923


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
3,475-3,505
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD2P1A14C
Zoro #
G0403923
UPC #
786382097240
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
13 7/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
3,475-3,505
Voltage
208-230/460V AC
Frame
145TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
NEMA Design
B
Motor Mounting Position
All Angle
Shaft Material
303
Motor Shaft Design
Keyed
Ins. Class
F
CC Number
CC030A
Nominal Efficiency
85.5 %
Motor Application
Food Processing, General Purpose
Nameplate RPM
3,529 RPM
Motor Mounting Type
C-Face, Rigid Base
Standards
BISSC, USDA
Hz
60 Hz
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Full Load Amps
5.4-4.9/2.5 A
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Bakery
No. of Speeds
1
Usable @ 208V
Usable at 208V
Finish
Epoxy-Coated
Weight
35 lb
Endshield Material
Aluminum
Usable @ 200V
Not Usable at 200V
Inverter Rating
4:1
Duty Cycle
Continuous
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 3,529 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.4-4.9/2.5 A, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.