Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 30HP, 3600, 575V, EFF 91

  • Mfr # FF30E1GV

  • Zoro # G0396293


product price: $3,864.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
30
Nameplate RPM
3,560
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF30E1GV
Zoro #
G0396293
UPC #
786382026684
Country of Origin
Mexico

Dimensions

Shaft Length
8 1/8 in
Shaft Dia.
1 1/4 in
Length Less Shaft
21 7/8 in
Overall Length
29 in
Body Dia.
14 in
Bolt Circle Dia.
11 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
30
Nameplate RPM
3,560
Voltage
575V AC
Frame
284JP
Ins. Class
F
Motor Service Factor
1.15
Motor Mounting Type
Rigid Base
CC Number
CC030A
Nominal Efficiency
91 %
Motor Sub Application
Fire Pump
Motor Application
Pump
Phase
Three
Standards
UL Listed
Hz
60 Hz
Full Load Amps
27.9
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
No. of Speeds
1
Duty Cycle
Continuous
Part Winding Start Capable
Yes
Motor Frame Material
Steel
Weight
230 lb
Max. SF Amps
32.0
NEMA Design
B
Bearing Protection
Double Shields
Regreasable Bearings
Regreasable Bearings

Description

Pump Motor, Bearing Protection Double Shields, Body Dia. 14 in, Bolt Circle Dia. 11 in, CC Number CC030A, Duty Cycle Continuous, Frame 284JP, Hz 60 Hz, Full Load Amps 27.9, HP 30, Ins. Class F, Length Less Shaft 21 7/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 32.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.