Motor, 3PH, 3/4HP, 1800, 208-230/460V, WD 56C

  • Mfr # WD34S2ACR

  • Zoro # G0404230


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD34S2ACR
Zoro #
G0404230
UPC #
786382077433
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 3/8 in
Shaft Length
1 7/8 in
Overall Length
12 1/4 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Stud Size
3/8"-16

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Full Load Amps
2.6-2.4/1.2 A
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Shaft Material
303
Motor Mounting Position
All Angle
Nameplate RPM
1,800 RPM
Standards
BISSC, USDA
Nominal Efficiency
82.5 %
Motor Application
Food Processing, General Purpose
Motor Service Factor
1.15
NEMA Design
B
Hz
60 Hz
Motor Bearings
Ball
Motor Mounting Type
C-Face
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Sub Application
Bakery
Mounting Stud Pattern
0.375-16 in
Finish
Epoxy-Coated
Weight
35.2 lb
No. of Speeds
1
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Endshield Material
Aluminum
Usable @ 200V
Not Usable at 200V

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.6-2.4/1.2 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.