Zoro Homepage

Motor, 3PH, 3HP, 3600, 230/460V, EFF 86.5

  • Mfr # XJ3P1BM

  • Zoro # G0405271


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
3 hp
Nameplate RPM
3,520 RPM
Frame
182
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XJ3P1BM
Zoro #
G0405271
UPC #
786382114756
Country of Origin
Mexico

Dimensions

Length Less Shaft
14 3/4 in
Shaft Length
3 5/8 in
Shaft Dia.
7/8 in
Overall Length
18 3/8 in

Details

Item
Hazardous Location Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
3 hp
Nameplate RPM
3,520 RPM
Frame
182
Motor Shaft Rotation
CW/CCW
Voltage
230/460V AC
RPM Range
3,001-3,600
CC Number
CC030A
Ins. Class
F
Phase
Three
Full Load Amps
7.8/3.9 A
Standards
CSA Certified, UL Listed
Motor Thermal Protection
None
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Service Factor
1
Hz
60 Hz
Motor Application
Hazardous Location
Nominal Efficiency
86.5 %
Motor Frame Material
Cast Iron
Hazardous Location Division
Division I
NEMA Design
B
Max. Ambient Temp.
40 Degrees C
Weight
90 lb
Hazardous Location Class
Class I, Class II
Motor Shaft Design
Keyed
Duty Cycle
Continuous
No. of Speeds
1
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 3,520 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.8/3.9 A, 182 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.