Zoro Homepage

Motor, 3PH, 50HP, 3600, 200/400V, EFF 92.4

  • Mfr # FF50E1XS

  • Zoro # G0405789


product price: $3,211.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
3,560
Voltage
200/400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF50E1XS
Zoro #
G0405789
UPC #
786382096939
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 7/8 in
Shaft Length
3 1/2 in
Overall Length
25 3/4 in
Length Less Shaft
22 1/4 in
Body Dia.
14.2 in
Height
20 5/16 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
3,560
Voltage
200/400V AC
Frame
324TS
Ins. Class
F
Motor Service Factor
1.15
CC Number
CC030A
Motor Mounting Type
Rigid Base
Nominal Efficiency
93 %
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Full Load Amps
134.0/67.0
Hz
60 Hz
Standards
UL Listed
Phase
Three
Motor Application
Pump
Motor Sub Application
Fire Pump
No. of Speeds
1
Conduit Box Position
F1
Usable @ 200V
Yes
NEMA Design
B
Max. SF Amps
156.0/78.0
Weight
385 lb
Regreasable Bearings
Regreasable Bearings
Motor Frame Material
Steel
Bearing Protection
Double Shields
Part Winding Start Capable
Yes
Duty Cycle
Continuous

Description

Pump Motor, Bearing Protection Double Shields, Body Dia. 14.2 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 324TS, Hz 60 Hz, Full Load Amps 134.0/67.0, Height 20 5/16 in, HP 50, Ins. Class F, Length Less Shaft 22 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 156.0/78.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.