Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 50HP, 3600, 575V, Fire Pump

  • Mfr # FF50E1GV

  • Zoro # G0397885


product price: $6,034.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
3,560
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF50E1GV
Zoro #
G0397885
UPC #
786382026868
Country of Origin
Mexico

Dimensions

Overall Length
38 13/16 in
Length Less Shaft
30 11/16 in
Shaft Dia.
1 1/4 in
Shaft Length
8 1/8 in
Body Dia.
13 in
Bolt Circle Dia.
11 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
3,560
Voltage
575V AC
Frame
324JP
Ins. Class
F
Motor Service Factor
1.15
No. of Speeds
1
Full Load Amps
46.0
Motor Mounting Type
Rigid Base
Phase
Three
CC Number
CC030A
Nominal Efficiency
92.4 %
Motor Mounting Position
Horizontal
Hz
60 Hz
Standards
UL Listed
Motor Sub Application
Fire Pump
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Weight
400 lb
NEMA Design
B
Part Winding Start Capable
Yes
Bearing Protection
Double Shields
Max. SF Amps
54.0
Duty Cycle
Continuous
Regreasable Bearings
Regreasable Bearings

Description

Fire Pump Motor, Bearing Protection Double Shields, Body Dia. 13 in, Bolt Circle Dia. 11 in, CC Number CC030A, Duty Cycle Continuous, Frame 324JP, Hz 60 Hz, Full Load Amps 46.0, HP 50, Ins. Class F, Length Less Shaft 30 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 54.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.