Zoro Homepage

Motor, 3PH, 5HP, 1800, 575V, TE JP

  • Mfr # UJ5P2GP

  • Zoro # G0398253


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
5
Nameplate RPM
1,755
Frame
184
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ5P2GP
Zoro #
G0398253
UPC #
786382106157
Country of Origin
Mexico

Dimensions

Length Less Shaft
14 5/16 in
Overall Length
21 9/16 in
Bolt Circle Dia.
9/16 in
Body Dia.
9.6 in
Height
9 1/4 in
Shaft Dia.
7/8 in

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.6 in, Bolt Circle Dia. 9/16 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 184, Hz 60 Hz, Full Load Amps 5.0, Height 9 1/4 in, HP 5, Ins. Class F, Length Less Shaft 14 5/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 6.2, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.