Zoro Homepage

Motor, 3PH, 5HP, 3600, 208-230/460V, TE JM

  • Mfr # UJ5P1DM

  • Zoro # G0406434


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed
HP
5
Nameplate RPM
3,520/3,495/2,890/2,890
Frame
184
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ5P1DM
Zoro #
G0406434
UPC #
786382113971
Country of Origin
Mexico

Dimensions

Overall Length
17 13/16 in
Length Less Shaft
13 9/16 in
Height
9 1/4 in
Bolt Circle Dia.
9/16 in
Body Dia.
9.6 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed
HP
5
Nameplate RPM
3,520/3,495/2,890/2,890
Frame
184
Motor Shaft Rotation
CW/CCW
Voltage
208-230/460V AC
Full Load Amps
13.4-12.2/6.1
Phase
Three
Motor Service Factor
1.25
Hz
60/50
Motor Frame Material
Aluminum
Nominal Efficiency
88.5 %
Motor Sub Application
Centrifugal Pump
Ins. Class
F
Motor Application
Pump
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Weight
70 lb
Regreasable Bearings
Regreasable Bearings
Max. SF Amps
0-15.1/7.6
Bearing Protection
Shaft Shields
Conduit Box Position
F1
No. of Speeds
1
Part Winding Start Capable
No
Usable @ 208V
Yes
Duty Cycle
Continuous

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.6 in, Bolt Circle Dia. 9/16 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 184, Hz 60/50, Full Load Amps 13.4-12.2/6.1, Height 9 1/4 in, HP 5, Ins. Class F, Length Less Shaft 13 9/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-15.1/7.6, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.