Zoro Homepage

Motor, 3PH, 60HP, 3600, 200/400V, EFF 93

  • Mfr # FF60E1XS

  • Zoro # G0398719


product price: $4,184.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
60
Nameplate RPM
3,565
Voltage
200V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF60E1XS
Zoro #
G0398719
UPC #
786382096977
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 7/8 in
Length Less Shaft
22 1/4 in
Overall Length
25 3/4 in
Shaft Length
3 1/2 in
Height
20 5/16 in
Body Dia.
14.2 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
60
Nameplate RPM
3,565
Voltage
200V AC
Frame
326TS
Ins. Class
F
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Fire Pump
CC Number
CC030A
Full Load Amps
156.0
Phase
Three
Nominal Efficiency
93 %
Motor Mounting Type
Rigid Base
Standards
UL Listed
Hz
60 Hz
Motor Application
Pump
Motor Mounting Position
Horizontal
No. of Speeds
1
Regreasable Bearings
Regreasable Bearings
NEMA Design
B
Conduit Box Position
F1
Usable @ 200V
Yes
Max. SF Amps
181.0
Weight
415 lb
Motor Frame Material
Steel
Part Winding Start Capable
Yes
Duty Cycle
Continuous
Bearing Protection
Double Shields

Description

Pump Motor, Bearing Protection Double Shields, Body Dia. 14.2 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 326TS, Hz 60 Hz, Full Load Amps 156.0, Height 20 5/16 in, HP 60, Ins. Class F, Length Less Shaft 22 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 181.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.