Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 75HP, 1800, 200/400V, EFF 94.1

  • Mfr # FF75E2XS

  • Zoro # G0407590


product price: $5,730.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
75
Nameplate RPM
1,780
Voltage
400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF75E2XS
Zoro #
G0407590
UPC #
786382096540
Country of Origin
Mexico

Dimensions

Overall Length
26 1/2 in
Length Less Shaft
23 in
Shaft Dia.
1 7/8 in
Shaft Length
3 1/2 in
Height
18 5/16 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
75
Nameplate RPM
1,780
Voltage
400V AC
Frame
365TS
Ins. Class
F
Motor Service Factor
1.15
Phase
Three
Motor Sub Application
Fire Pump
CC Number
CC030A
No. of Speeds
1
Nominal Efficiency
94.1 %
Max. Ambient Temp.
40 Degrees C
Full Load Amps
104.0
Hz
60 Hz
Motor Application
Pump
Motor Mounting Position
Horizontal
Standards
UL Listed
Motor Mounting Type
Rigid Base
Conduit Box Position
F1
NEMA Design
B
Duty Cycle
Continuous
Motor Frame Material
Cast Iron
Part Winding Start Capable
Yes
Weight
545 lb
Max. SF Amps
118.0
Regreasable Bearings
Regreasable Bearings
Bearing Protection
Double Shields

Description

Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 365TS, Hz 60 Hz, Full Load Amps 104.0, Height 18 5/16 in, HP 75, Ins. Class F, Length Less Shaft 23 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 118.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.