Zoro Homepage

Motor, 3PH, 7.5HP, 208-230/460V, CCP TCZ

  • Mfr # UJ7P2DJ

  • Zoro # G0407265


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,765
Frame
213
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ7P2DJ
Zoro #
G0407265
UPC #
786382115050
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 1/2 in
Shaft Dia.
7/8 in
Overall Length
22 13/16 in
Body Dia.
11.3 in
Bolt Circle Dia.
3/4 in
Height
10 7/8 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,765
Frame
213
Motor Shaft Rotation
CW/CCW
Voltage
208-230/460V AC
Motor Service Factor
1.15
Full Load Amps
20.0-18.2/9.1
Motor Application
Pump
Ins. Class
F
Motor Mounting Position
Horizontal
Hz
60/50
Phase
Three
Motor Sub Application
Centrifugal Pump
Motor Frame Material
Aluminum
Nominal Efficiency
91.7 %
Motor Mounting Type
Rigid Base
Weight
105 lb
Usable @ 208V
Yes
Max. SF Amps
0-22.5/11.3
Bearing Protection
Shaft Shields
Part Winding Start Capable
No
Regreasable Bearings
Regreasable Bearings
Conduit Box Position
F1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
No. of Speeds
1
Motor Shaft Design
0.875

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.3 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 213, Hz 60/50, Full Load Amps 20.0-18.2/9.1, Height 10 7/8 in, HP 7 1/2, Ins. Class F, Length Less Shaft 15 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-22.5/11.3, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.