Zoro Homepage

Three-Phase Motor, 75 HP, 365TSC Frame, 380/460V AC Voltage, 3,565 Nameplate RPM

  • Mfr # C75P1FSCR

  • Zoro # G0399443


product price: $9,823.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
75
Nameplate RPM
3,565
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
83.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75P1FSCR
Zoro #
G0399443
UPC #
786382107505
Country of Origin
Mexico

Dimensions

Length Less Shaft
27 7/16 in
Overall Length
30 15/16 in
Shaft Dia.
1 7/8 in
Shaft Length
3 1/2 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, Nameplate RPM 3,565, Frame 365TSC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 83.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.