Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 40 HP, 364 Frame, 230/460V AC Voltage, 1,190 Nameplate RPM

  • Mfr # X40P3B
  • Zoro # G3641828

product price: 
$
8,626.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X40P3B
Zoro #
G3641828
UPC #
786382090388
Country of Origin
Mexico

Dimensions

Shaft Dia.
2 3/8 in
Overall Length
32 1/4 in
Length Less Shaft
26 3/8 in
Shaft Length
5 7/8 in
Wire Rope Length
32 1/4 in
Shaft Diameter
2 3/8 in
Frame Size
364
Length
32 1/4 in

Details

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
364
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Listed
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Nameplate RPM
1,190 RPM
Full Load Amps
92.0/46.0 A
Ins. Class
F
Motor Mounting Position
Horizontal
Motor Application
Hazardous Location
Nominal Efficiency
94.1 %
CC Number
CC030A
Hz
60 Hz
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Motor Frame Material
Cast Iron
NEMA Design
B
Temp. Code
T3C
Hazardous Location Division
Division I
Weight
725 lb
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Product Type
Hazardous Location Motor
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Frequency
60 Hz
Full Load Current @ 60 Hz
92.0/46.0 A
Application
Hazardous Location
Frame Material
Cast Iron
Insulation Class
F
Number of Speeds
1
Temperature Code
T3C
Shaft Design
Keyed

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 40 hp HP, Nameplate RPM 1,190 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 92.0/46.0 A, 364 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.