3-Phase Hazardous Location Motor, 40 HP, 364 Frame, 230/460V AC Voltage, 1,190 Nameplate RPM

  • Mfr # YC40P3B
  • Zoro # G3641882
product price: 
$
10,186.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC40P3B
Zoro #
G3641882
UPC #
786382090364
Country of Origin
Mexico

Dimensions

Shaft Dia.
2 3/8 in
Overall Length
33 1/16 in
Length Less Shaft
27 3/16 in
Shaft Length
5 7/8 in
Frame Size
364
Wire Rope Length
33 1/16 in
Shaft Diameter
2 3/8 in
Length
33 1/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
364
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Nominal Efficiency
94.1 %
Full Load Amps
92.0/46.0 A
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Hz
60 Hz
Item
Hazardous Location Motor
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
CC Number
CC030A
Ins. Class
F
Standards
CSA Certified, UL Listed
No. of Speeds
1
Motor Application
Hazardous Location
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,190 RPM
NEMA Design
B
Temp. Code
T2B
Weight
725 lb
Hazardous Location Division
Division I
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Full Load Current @ 60 Hz
92.0/46.0 A
Nameplate Service Factor @ 60 Hz
1.15
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
Hazardous Location
Frequency
60 Hz
Number of Speeds
1
Temperature Code
T2B
Mounting Position
Horizontal
Insulation Class
F
NEMA Design Class
B
Frame Material
Cast Iron
Product Type
Hazardous Location Motor
Ambient Temperature - Maximum
40 Degrees C

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 40 hp HP, Nameplate RPM 1,190 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 92.0/46.0 A, 364 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews