3-Phase Motor, 40 HP, 364T Frame, 230V AC, 460V AC Voltage, 1,190 Nameplate RPM

  • Mfr # H40T3B
  • Zoro # G7724699
product price: 
$
6,598.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
40
Nameplate RPM
1,190
Frame
364T
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H40T3B
Zoro #
G7724699
UPC #
786382112974
Country of Origin
Mexico

Dimensions

Shaft Length
5 7/8 in
Shaft Dia.
2 3/8 in
Overall Length
32 1/4 in
Length Less Shaft
26 3/8 in
Frame Size
364T
Shaft Diameter
2 3/8 in

Details

Item
Vector Motor
Motor Design
Three-Phase
HP
40
Nameplate RPM
1,190
Frame
364T
Voltage
230V AC, 460V AC
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Horizontal Footed
NEMA Design
A
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Motor Service Factor
1
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Phase
Three
Inverter Rated
Inverter Rated
Hz
60 Hz
CC Number
CC030A
Standards
CSA Certified, UL Listed
Motor Application
Definite Purpose
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
Ins. Class
H
Full Load Amps
97.0/48.0 A
Motor Sub Application
Blowers, Fans, Pumps
Nominal Efficiency
94.5 %
Weight
800 lb
Removable Base
Regreasable Bearings
Duty Cycle
Continuous
Bearing Protection
Double Shields
Full Load Current @ 60 Hz
97/48 A
Insulation Class
H
Product Type
Vector Motor
Frame Material
Cast Iron
Mounting Position
Horizontal
NEMA Design Class
A
Maximum Speed
1,200 RPM
Nameplate Service Factor @ 60 Hz
1
Shaft Design
Keyed
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Energy Efficient
Ambient Temperature - Maximum
40 Degrees C

Description

Vector Motor, Three Phase, Motor Design Three-Phase, 40 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 97.0/48.0 A, 364T Frame, 60 Hz Hz, Motor Service Factor 1, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Inverter Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.