Motor, 40HP, 1760RPM, 200V, 60HZ, 286T

  • Mfr # DH40S2HF

  • Zoro # G0921284


product price:  $3,374.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
HP
40
Voltage
200V AC
Motor Service Factor
1
Motor Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH40S2HF
Zoro #
G0921284
UPC #
786382056537
Country of Origin
Mexico

Dimensions

Lead Length
72 in
Height
15 7/16 in
Shaft Dia.
1 7/8 in
Length Less Shaft
20 1/2 in
Body Dia.
12.4 in
Shaft Length
4 5/8 in
Overall Length
24 7/8 in

Details

Item
Pool and Spa Pump Motor
Phase
Three
HP
40
Voltage
200V AC
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,760
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Dripproof
Motor Design
3-Phase
Motor Sub Application
Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less
Full Load Amps
110.0
Motor Application
Pump
Usable @ 200V
Yes
Nominal Efficiency
90.2 %
Conduit Box Position
F1
Frame
286T
Duty Cycle
Intermittent
Weight
250 lb
No. of Speeds
1
Motor Mounting Position
Horizontal
Ins. Class
F
Motor Shaft Design
Keyed
Bearing Protection
Shaft Shields
Part Winding Start Capable
No
Motor Mounting Type
Rigid Base

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12.4 in, Conduit Box Position F1, Duty Cycle Intermittent, Frame 286T, Hz 60 Hz, Full Load Amps 110.0, Height 15 7/16 in, HP 40, Ins. Class F, Lead Length 72 in, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.