Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 40 HP, 324 Frame, 230/460V AC Voltage, 1,780 Nameplate RPM

  • Mfr # X40P2B
  • Zoro # G3641995

product price: 
$
4,809.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X40P2B
Zoro #
G3641995
UPC #
786382090173
Country of Origin
Mexico

Dimensions

Shaft Length
5 1/4 in
Shaft Dia.
2 1/8 in
Overall Length
30 11/16 in
Length Less Shaft
25 7/16 in
Frame Size
324
Wire Rope Length
30 11/16 in
Shaft Diameter
2 1/8 in
Length
30 11/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
324
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Ins. Class
F
Nameplate RPM
1,780 RPM
Max. Ambient Temp.
40 Degrees C
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Motor Shaft Design
Keyed
Standards
CSA Certified, UL Listed
Full Load Amps
90.0/45.0 A
Motor Service Factor
1
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
94.1 %
Motor Mounting Position
Horizontal
Hz
60 Hz
CC Number
CC030A
No. of Speeds
1
Motor Frame Material
Cast Iron
NEMA Design
B
Temp. Code
T3C
Hazardous Location Division
Division I
Duty Cycle
Continuous
Weight
590 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Temperature Code
T3C
Product Type
Hazardous Location Motor
NEMA Design Class
B
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
90.0/45.0 A
Frequency
60 Hz
Number of Speeds
1
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1
Frame Material
Cast Iron
Application
Hazardous Location
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 40 hp HP, Nameplate RPM 1,780 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 90.0/45.0 A, 324 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.