3-Phase Pump Motor, 40 HP, 286 Frame, 230/460V AC Voltage, 3,530 Nameplate RPM 12 in Overall Length

  • Mfr # HO40P1BLF

  • Zoro # G7724139


product price:  $4,133.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
40
Nameplate RPM
3,530
Voltage
230/460V AC
Full Load Amps
91.0/45.0
Frame
286
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO40P1BLF
Zoro #
G7724139
UPC #
786382113438
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 3/4 in
Overall Length
12 in
Bolt Circle Dia.
7/16 in
Body Dia.
16.9 in
Height
28 1/16 in

Details

Item
Pump Motor
HP
40
Nameplate RPM
3,530
Voltage
230/460V AC
Full Load Amps
91.0/45.0
Frame
286
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
92.4 %
Motor Thermal Protection
None
Ring to Ring Center
8 3/16 in
Duty Cycle
Continuous
Thrust Rating
2,600 lb
Bearing Protection
Shaft Shields
Part Winding Start Capable
No
Max. SF Amps
106.0/53.0
Weight
312 lb

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.9 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 286, Hz 60 Hz, Full Load Amps 91.0/45.0, Height 28 1/16 in, HP 40, Ins. Class F, Length Less Shaft 24 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 106.0/53.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.