Shop U.S. MOTORS

Motor, 447T, Rigid Base

  • Mfr # HY46
  • Zoro # G425041654

product price: 
$
19,801.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
48 in
Full Load Current @ 60 Hz
179.0 A
Frame Size
447T
Insulation Class
F
Number of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HY46
Zoro #
G425041654
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
48 in
Frame Size
447T
Length
48 in

Details

Full Load Current @ 60 Hz
179.0 A
Insulation Class
F
Number of Speeds
1
Nameplate RPM @ 50 Hz
2,885/2950 RPM
Phase
Three
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Bearing Lubrication Type
Regreasable
Nominal Efficiency
95.8 %
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Variable Torque Rating
20:1
Motor Design
Three-Phase
Constant Torque Rating
5:1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Cast Iron
Manufacturers Warranty
5 yr
NEMA Design Class
B
Item
Motor

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 95.8 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.