Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 50 HP, 326 Frame, 230/460V AC Voltage, 3,565 Nameplate RPM

  • Mfr # X50P1BS
  • Zoro # G3641742

product price: 
$
6,741.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
50 hp
Voltage
230V AC, 460V AC
Frame
326
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X50P1BS
Zoro #
G3641742
UPC #
786382092719
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
50 hp
Voltage
230V AC, 460V AC
Frame
326
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
No. of Speeds
1
Motor Mounting Position
Horizontal
Hz
60 Hz
CC Number
CC030A
Ins. Class
F
Full Load Amps
114.0/57.0 A
Nominal Efficiency
93 %
Item
Hazardous Location Motor
Standards
CSA Certified, UL Listed
Motor Frame Material
Cast Iron
Motor Service Factor
1
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Nameplate RPM
3,565 RPM
NEMA Design
B
Temp. Code
T3C
Weight
650 lb
Duty Cycle
Continuous
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Number of Speeds
1
Insulation Class
F
Full Load Current @ 60 Hz
114.0/57.0 A
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Hazardous Location Motor
Frequency
60 Hz
Application
Hazardous Location
Frame Material
Cast Iron
Nameplate Service Factor @ 60 Hz
1
Shaft Design
Keyed
Temperature Code
T3C
NEMA Design Class
B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 50 hp HP, Nameplate RPM 3,565 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 114.0/57.0 A, 326 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.