Motor, 56C, Rigid Base

  • Mfr # U12S1AC
  • Zoro # G1931016
product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
3,500
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U12S1AC
Zoro #
G1931016
UPC #
786382041755
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Overall Length
10 13/16 in
Length Less Shaft
8 3/4 in
Manufacturers Warranty Length
1 yr
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
10 13/16 in
Length
10 13/16 in

Details

HP
1/2
Nameplate RPM
3,500
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Motor Enclosure Design
Totally Enclosed Fan Cooled
Item
General Purpose Motor
No. of Speeds
1
Hz
60 Hz
Ins. Class
F
Motor Thermal Protection
None
Full Load Amps
1.7-1.5/0.8 A
Motor Shaft Design
Keyed
Motor Design
Three-Phase
Motor Service Factor
1.25
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Mounting Type
Rigid Base
Motor Sub Application
Fan/Blower, Pump
Phase
Three
Motor Application
General Purpose
Weight
25 3/32 lb
Part Winding Start Capable
Yes
Nominal Efficiency
72 %
Bearing Protection
Double Shielded
Motor Frame Material
Steel
NEMA Design
B
Standards
CSA Certified, UL Recognized
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Removable Base
Permanently Lubricated
Inverter Rated
No
Full Load Current @ 60 Hz
1.7-1.5/0.8 A
Nameplate RPM @ 50 Hz
3,450 RPM
Sub Application
Fan/Blower, Air Compressor
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Inverter Rating
Not Inverter Rated
Insulation Class
F
Bearing Lubrication Type
Permanently Lubricated
Frame Material
Steel
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.25
Manufacturers Warranty
1 yr
Application
General Purpose
Bearing Type
Ball
Nameplate Voltage @ 50 Hz
190/380V AC
Frequency
60 Hz

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, Nameplate RPM 3,500, Frame 56C, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.7-1.5/0.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 72 Percent, 3,001-3,600, CSA Certified, UL Recognized

Ratings & reviews