Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 5 HP, 215 Frame, 230/460V AC Voltage, 1,170 Nameplate RPM

  • Mfr # X5P3B
  • Zoro # G3641593

product price: 
$
1,818.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X5P3B
Zoro #
G3641593
UPC #
786382092559
Country of Origin
Mexico

Dimensions

Overall Length
19 1/8 in
Length Less Shaft
15 3/4 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Shaft Diameter
1 3/8 in
Wire Rope Length
19 1/8 in
Frame Size
215
Length
19 1/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
215
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Item
Hazardous Location Motor
No. of Speeds
1
Motor Service Factor
1
Full Load Amps
13.9/7.0 A
Motor Shaft Design
Keyed
Motor Application
Hazardous Location
Standards
CSA Certified, UL Listed
Nameplate RPM
1,170 RPM
Ins. Class
F
CC Number
CC030A
Nominal Efficiency
89.5 %
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
NEMA Design
B
Hazardous Location Division
Division I
Weight
170 lb
Temp. Code
T3B
Hazardous Location Group
Group C, Group D, Group F, Group G
Shaft Design
Keyed
Application
Hazardous Location
Mounting Position
Horizontal
Frame Material
Cast Iron
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Temperature Code
T3B
Frequency
60 Hz
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1
Insulation Class
F
Product Type
Hazardous Location Motor
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
13.9/7.0 A

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,170 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 13.9/7.0 A, 215 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.