3-Phase Hazardous Location Motor, 5 HP, 215 Frame, 230/460V AC Voltage, 1,170 Nameplate RPM

  • Mfr # YC5P3B
  • Zoro # G3641837
product price: 
$
2,095.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC5P3B
Zoro #
G3641837
UPC #
786382092443
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 5/8 in
Overall Length
20 in
Shaft Length
3 3/8 in
Shaft Dia.
1 3/8 in
Shaft Diameter
1 3/8 in
Wire Rope Length
20 in
Frame Size
215
Length
20 in

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
215
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Motor Frame Material
Cast Iron
Item
Hazardous Location Motor
Standards
CSA Certified, UL Listed
Nameplate RPM
1,170 RPM
Motor Service Factor
1
Motor Shaft Design
Keyed
Motor Application
Hazardous Location
Full Load Amps
13.9/7.0 A
Nominal Efficiency
89.5 %
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Hz
60 Hz
NEMA Design
B
Duty Cycle
Continuous
Temp. Code
T2B
Weight
170 lb
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Full Load Current @ 60 Hz
13.9/7.0 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Hazardous Location Motor
Frame Material
Cast Iron
Shaft Design
Keyed
NEMA Design Class
B
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Application
Hazardous Location
Insulation Class
F
Frequency
60 Hz
Temperature Code
T2B
Nameplate Service Factor @ 60 Hz
1
Number of Speeds
1

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,170 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 13.9/7.0 A, 215 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews