Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 5 HP, 184 Frame, 230/460V AC Voltage, 1,750 Nameplate RPM

  • Mfr # YC5P2B
  • Zoro # G3642022

product price: 
$
1,197.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
Voltage
230V AC, 460V AC
Frame
184
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC5P2B
Zoro #
G3642022
UPC #
786382092825
Country of Origin
Mexico

Dimensions

Overall Length
16 1/16 in
Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in
Length Less Shaft
13 5/16 in
Frame Size
184
Wire Rope Length
16 1/16 in
Shaft Diameter
1 1/8 in
Length
16 1/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
Voltage
230V AC, 460V AC
Frame
184
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Application
Hazardous Location
Motor Service Factor
1
CC Number
CC030A
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Item
Hazardous Location Motor
No. of Speeds
1
Nameplate RPM
1,750 RPM
Standards
CSA Certified, UL Listed
Motor Mounting Position
Horizontal
Nominal Efficiency
89.5 %
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Full Load Amps
12.5/6.2 A
Ins. Class
F
Motor Shaft Design
Keyed
NEMA Design
B
Weight
110 lb
Hazardous Location Division
Division I
Temp. Code
T2B
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Temperature Code
T2B
Number of Speeds
1
Full Load Current @ 60 Hz
12.5/6.2 A
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1
Shaft Design
Keyed
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Hazardous Location Motor
Mounting Position
Horizontal
Application
Hazardous Location
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.5/6.2 A, 184 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.