Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 5 HP, 184 Frame, 575V AC Voltage, 1,750 Nameplate RPM

  • Mfr # X5P2G
  • Zoro # G3641934

product price: 
$
1,004.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
Voltage
575V AC
Frame
184
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X5P2G
Zoro #
G3641934
UPC #
786382104740
Country of Origin
Mexico

Dimensions

Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in
Length Less Shaft
12 13/16 in
Overall Length
15 1/2 in
Wire Rope Length
15 1/2 in
Frame Size
184
Shaft Diameter
1 1/8 in
Length
15 1/2 in

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
Voltage
575V AC
Frame
184
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Service Factor
1
Hz
60 Hz
Motor Frame Material
Cast Iron
Standards
CSA Certified, UL Listed
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Full Load Amps
5.0 A
Nominal Efficiency
89.5 %
Item
Hazardous Location Motor
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Application
Hazardous Location
Nameplate RPM
1,750 RPM
Ins. Class
F
NEMA Design
B
Weight
110 lb
Temp. Code
T3B
Duty Cycle
Continuous
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Frame Material
Cast Iron
Product Type
Hazardous Location Motor
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Application
Hazardous Location
Nameplate Service Factor @ 60 Hz
1
Insulation Class
F
Number of Speeds
1
NEMA Design Class
B
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Temperature Code
T3B
Full Load Current @ 60 Hz
5.0 A

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 5.0 A, 184 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.