Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U75N4C
  • Zoro # G211384613

product price: 
$
1,389.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Input Frequency
60/50 Hz
Dynamic Braking
Yes
Control Type
Remote Keypad
Output Voltage
500V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U75N4C
Zoro #
G211384613
UPC #
3606489917807
Country of Origin
United States
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Input Frequency
60/50 Hz
Dynamic Braking
Yes
Control Type
Remote Keypad
Output Voltage
500V AC
Output Frequency Range
0.599 kHz
Start/Stop Control
Programmable
Control Method
Remote
With Bypass / No Bypass
No Bypass
Displays
LED
Enclosure
Open
Display Type
LED
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Input Voltage
500V AC
Input Phase AC
Three
Output Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Ethernet Port Included
Yes
Output Voltage Range
380V AC to 500V AC
Number of Inputs
(3) Analog, (7) Digital
Number of Outputs
(1) Analog, (3) Digital
Output Type
Analog, Digital
Brake Chopper Included
Yes
Series
ATV320
Enclosure Rating
IP20
Input Voltage Range
380V AC to 500V AC
Input Type
Analog, Digital
Maximum Output Current
17 A
Application
Complex Machines
Style
Compact
Color
Black/Green
Maximum Output Power
10 hp
Torque Application
Constant Torque, Variable Torque
IP Rating
IP20
Includes Brake Chopper
Yes
Output Frequency - Minimum
0.599 Hz
Output Frequency - Maximum
0.599 Hz
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Output Phase
Three
Number of Outputs - Analog
1
Input Phase
Three
Number of Inputs - Digital
7
Number of Inputs - Analog
3
Output Horsepower
10 hp
Product Type
Variable Frequency Drive
Output Current - Maximum
17 A
Number of Outputs - Digital
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
9 1/8 in
Overall Depth
7 in
Overall Width
5 7/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 17 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.