Three-Phase Hazardous Location Motor, 5 hp HP, 184 Frame, 230/460V AC Voltage

  • Mfr # YC5P1B
  • Zoro # G7732904
product price: 
$
1,504.99
/ea
Free Shipping & Returns

Key Features

HP
5 hp
Nameplate RPM
3,500 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.2/6.1 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC5P1B
Zoro #
G7732904
UPC #
786382092689
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 5/16 in
Overall Length
16 1/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Wire Rope Length
16 1/16 in
Frame Size
184
Shaft Diameter
1 1/8 in
Length
16 1/16 in

Details

Item
Hazardous Location Motor
HP
5 hp
Nameplate RPM
3,500 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.2/6.1 A
Frame
184
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
88.5 %
Standards
CSA Certified, UL Listed
CC Number
CC030A
NEMA Design
B
Weight
110 lb
Temp. Code
T2B
Hazardous Location Class
Class I, Class II
Duty Cycle
Continuous
Hazardous Location Division
Division I
Motor Thermal Protection
None
Hazardous Location Group
Group C, Group D, Group F, Group G
Application
Hazardous Location
Frame Material
Cast Iron
Frequency
60 Hz
Number of Speeds
1
Product Type
Hazardous Location Motor
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
12.2/6.1 A
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Temperature Code
T2B
Nameplate Service Factor @ 60 Hz
1
NEMA Design Class
B
Shaft Design
Keyed

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 3,500 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.2/6.1 A, 184 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews